Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fork Terminal, #6 Stud Size, 22 AWG, Bare Insulated

  • Mfr # 52734-1

  • Zoro # G600926721


product price: $0.64
/ea
Sold in multiples of 350 for $224.00

Key Features

Terminal Shape
Fork
Maximum Wire Size
22 AWG
Insulation Coverage
None
Insulation Type
Bare
Stud Size
#6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52734-1
Zoro #
G600926721
UPC #
-
Country of Origin
United States

Dimensions

Maximum Wire Size
22 AWG
Stud Size
#6
Overall Length
0.514 in
Barrel Inside Dia.
0.077 in

Details

Item
Fork Terminal
Terminal Shape
Fork
Insulation Coverage
None
Insulation Type
Bare
Maximum Operating Temperature
338 Degrees F
Wire Type
Stranded, Regular Wire
Seam
Standard, Closed Barrel
Contact Plating Material
Phosphor Bronze, Tin
Terminal Orientation
Offset, Straight

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.