
Ring Terminal, M6 Stud Size, 2 AWG, Bare Insulated
Mfr # 51982
Zoro # G200927142
product price:Â $18.99
/ea
Sold in multiples of 9 for $170.91
Key Features
Terminal Shape
Standard Ring Tongue
Maximum Wire Size
2 AWG
Insulation Type
Bare
Stud Size
M6
Wire Type
Solid or Stranded, Copper, Aluminum
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
51982
Zoro #
G200927142
UPC #
-
Country of Origin
United States
Dimensions
Maximum Wire Size
2 AWG
Stud Size
M6
Overall Length
1.859 in
Barrel Inside Dia.
0.359 in
Details
Item
Ring Terminal
Terminal Shape
Standard Ring Tongue
Insulation Type
Bare
Wire Type
Solid or Stranded, Copper, Aluminum
Seam
Standard, Closed Barrel
Contact Plating Material
Tin
Terminal Orientation
Straight
Description
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.