
Ring Terminal, 5/16 in Stud Size, 4 AWG, Bare Insulated (Discontinued)
- Mfr # 50717-2
- Zoro # G700926782
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
50717-2
Zoro #
G700926782
UPC #
-
Country of Origin
United States
Dimensions
Maximum Wire Size
4 AWG
Stud Size
5/16 in
Barrel Inside Dia.
0.316 in
Details
Item
Ring Terminal
Terminal Shape
Standard Ring Tongue
Insulation Type
Bare
Wire Type
Aluminum, Copper
Seam
Standard
Contact Plating Material
Tin
Terminal Orientation
Straight
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.