Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TERMINAL COPALUM R 1/0 5/16

  • Mfr # 277151-7

  • Zoro # G900926988


product price: $435.99
/ea
Free Shipping & Returns

Key Features

Terminal Shape
Standard Ring Tongue
Insulation Coverage
None
Insulation Type
Bare
Stud Size
5/16 in
Seam
Long, Closed Barrel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
277151-7
Zoro #
G900926988
UPC #
-
Country of Origin
United States

Dimensions

Stud Size
5/16 in
Overall Length
63.75 mm
Barrel Inside Dia.
10.41 mm

Details

Item
Ring Terminal
Terminal Shape
Standard Ring Tongue
Insulation Coverage
None
Insulation Type
Bare
Seam
Long, Closed Barrel
Wire Type
Aluminum, Copper
Contact Plating Material
Tin
Insulation Dia
0.425 to 0.47 in
Terminal Orientation
Straight

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.