
Ring Terminal, 5/16 in Stud Size, 4 AWG, 600 V, Bare Insulated (Discontinued)
- Mfr # 277149-3
- Zoro # G000926932
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
277149-3
Zoro #
G000926932
UPC #
-
Country of Origin
United States
Dimensions
Maximum Wire Size
4 AWG
Stud Size
5/16 in
Overall Length
50.8 mm
Barrel Inside Dia.
0.35 in
Details
Item
Ring Terminal
Terminal Shape
Standard Ring Tongue
Insulation Coverage
None
Insulation Type
Bare
Maximum Voltage
600 V
Maximum Operating Temperature
150 Degrees C
Seam
Standard, Closed Barrel
Wire Type
Aluminum, Copper
Insulation Dia
0.276 to 0.305 in
Contact Plating Material
Tin
Terminal Orientation
Straight
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.