Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity Ring Terminal, #10 Stud Size, 6 mm², Pre-Insulated Insulated 31771

Ring Terminal, #10 Stud Size, 6 mm², Pre-Insulated Insulated (Discontinued)

  • Mfr # 31771
  • Zoro # G300926977
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31771
Zoro #
G300926977
UPC #
-
Country of Origin
United States

Dimensions

Maximum Wire Size
6 mm²
Minimum Wire Size
3 mm²
Stud Size
#10
Overall Length
1.031 in
Barrel Inside Dia.
0.129 in

Details

Item
Ring Terminal
Terminal Shape
Standard Ring Tongue
Insulation Type
Pre-Insulated
Maximum Operating Temperature
170 Degrees C
Features
Wire Insulation Support
Seam
Closed Barrel
Wire Type
Solid or Stranded, Regular Wire
Terminal Orientation
Straight
Insulation Dia
0.15 to 0.23 in
Contact Plating Material
Copper, Tin

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.