
Ring Terminal, 3/8 in Stud Size, 6 mm², 300 V, Pre-Insulated Insulated (Discontinued)
- Mfr # 31828
- Zoro # G200927067
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
31828
Zoro #
G200927067
UPC #
-
Country of Origin
United States
Dimensions
Maximum Wire Size
6 mm²
Minimum Wire Size
3 mm²
Stud Size
3/8 in
Barrel Inside Dia.
0.129 in
Overall Length
1.364 in
Details
Item
Ring Terminal
Terminal Shape
Standard Ring Tongue
Insulation Type
Pre-Insulated
Maximum Voltage
300 V
Maximum Operating Temperature
170 Degrees C
Features
Wire Insulation Support
Seam
Closed Barrel
Wire Type
Solid or Stranded, Regular Wire
Terminal Orientation
Straight
Contact Plating Material
Tin, Copper
Insulation Dia
0.15 to 0.23 in
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.