
Ring Terminal, M6 Stud Size, 2 mm², Pre-Insulated Insulated (Discontinued)
- Mfr # 33639
- Zoro # G800927511
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
33639
Zoro #
G800927511
UPC #
-
Country of Origin
United States
Dimensions
Maximum Wire Size
2 mm²
Minimum Wire Size
1.25 mm²
Stud Size
M6
Barrel Inside Dia.
0.105 in
Overall Length
1.239 in
Details
Item
Ring Terminal
Terminal Shape
Standard Ring Tongue
Insulation Coverage
None
Maximum Operating Temperature
170 Degrees C
Seam
Closed Barrel
Wire Type
Solid or Stranded, Regular Wire
Features
Wire Insulation Support
Insulation Dia
0.15 to 0.23 in
Contact Plating Material
Copper, Tin
Terminal Orientation
Straight
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.