
Ring Terminal, #6 Stud Size, 26 AWG, Pre-Insulated Insulated (Discontinued)
- Mfr # 32861
- Zoro # G900927534
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
32861
Zoro #
G900927534
UPC #
-
Country of Origin
United States
Dimensions
Maximum Wire Size
26 AWG
Stud Size
#6
Barrel Inside Dia.
0.031 in
Overall Length
0.679 in
Details
Item
Ring Terminal
Terminal Shape
Standard Ring Tongue
Insulation Type
Pre-Insulated
Maximum Operating Temperature
338 Degrees F
Seam
Closed Barrel
Features
Wire Insulation Support
Wire Type
Stranded, Regular Wire
Terminal Orientation
Straight
Insulation Dia
0.05 to 0.082 in
Contact Plating Material
Copper, Tin
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.