
Wire Terminal, 25 AWG, Bare Insulated, Crimp Termination Only (Discontinued)
- Mfr # 63856-2
- Zoro # G000927007
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
63856-2
Zoro #
G000927007
UPC #
-
Country of Origin
United States
Dimensions
Maximum Wire Size
25 AWG
Overall Length
0.466 in
Details
Item
Wire Terminal
Termination Style
Crimp Termination Only
Insulation Type
Bare
Maximum Operating Temperature
302 Degrees F
Wire Type
Magnet Wire
Features
Wire Insulation Support
Insulation Dia
0.071 to 0.088 in
Terminal Orientation
Straight
Contact Plating Material
Tin
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.