Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wire Terminal, 0.326 mm², Nylon Insulated, Yellow

  • Mfr # 329317

  • Zoro # G800926774


product price: $4.15
/ea
Sold in multiples of 60 for $249.00

Key Features

Insulation Color
Yellow
Maximum Wire Size
0.326 mm²
Minimum Wire Size
0.205 mm²
Insulation Type
Nylon
Seam
Standard, Closed Barrel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
329317
Zoro #
G800926774
UPC #
-
Country of Origin
United States

Dimensions

Maximum Wire Size
0.326 mm²
Minimum Wire Size
0.205 mm²
Barrel Inside Dia.
0.043 in
Overall Length
0.87 in

Details

Item
Wire Terminal
Insulation Color
Yellow
Insulation Type
Nylon
Seam
Standard, Closed Barrel
Wire Type
Stranded, Regular Wire
Features
Wire Insulation Support
Terminal Orientation
Straight
Contact Plating Material
Brass, Gold
Insulation Dia
0.04 to 0.08 in

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.