
Ring Terminal, 3/8 in Stud Size, 600 V, Vinyl Insulated, Yellow (Discontinued)
- Mfr # 8-34173-2
- Zoro # G000927373
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8-34173-2
Zoro #
G000927373
UPC #
-
Country of Origin
United States
Dimensions
Stud Size
3/8 in
Overall Length
1.42 in
Barrel Inside Dia.
0.252 in
Details
Item
Ring Terminal
Terminal Shape
Ring Tongue
Insulation Color
Yellow
Insulation Type
Vinyl
Maximum Voltage
600 V
Maximum Operating Temperature
105 Degrees C
Features
Wire Insulation Support
Seam
Standard, Closed Barrel
Wire Type
Solid or Stranded, Regular Wire
Wire Range
3 to 6 mm²
Terminal Orientation
Straight
Contact Plating Material
Tin, Copper
Insulation Dia
0.15 to 0.23 in
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.