
Ring Terminal, 5/16 in Stud Size, 10 AWG, 600 V, Vinyl Insulated, Yellow (Discontinued)
- Mfr # 34856
- Zoro # G900927411
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
34856
Zoro #
G900927411
UPC #
-
Country of Origin
United States
Dimensions
Maximum Wire Size
10 AWG
Stud Size
5/16 in
Overall Length
1.33 in
Barrel Inside Dia.
0.252 in
Details
Item
Ring Terminal
Insulation Color
Yellow
Insulation Type
Vinyl
Maximum Voltage
600 V
Maximum Operating Temperature
221 Degrees F
Wire Type
Solid or Stranded, Regular Wire
Seam
Standard, Closed Barrel
Features
Wire Insulation Support
Contact Plating Material
Tin, Copper
Terminal Orientation
Offset, Straight
Insulation Dia
0.15 to 0.25 in
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.