Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ring Terminal, #6 Stud Size, 2 mm², 600 V, Vinyl, PVC Insulated, Blue

  • Mfr # 32958

  • Zoro # G800926736


product price: $0.33
/ea
Sold in multiples of 238 for $78.54

Key Features

Terminal Shape
Standard Ring Tongue
Insulation Color
Blue
Minimum Wire Size
1.25 mm²
Insulation Type
Vinyl, PVC
Stud Size
#6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32958
Zoro #
G800926736
UPC #
-
Country of Origin
United States

Dimensions

Maximum Wire Size
2 mm²
Minimum Wire Size
1.25 mm²
Stud Size
#6
Overall Length
0.871 in

Details

Item
Ring Terminal
Terminal Shape
Standard Ring Tongue
Insulation Color
Blue
Insulation Type
Vinyl, PVC
Maximum Voltage
600 V
Maximum Operating Temperature
105 Degrees C
Wire Type
Solid or Stranded, Regular Wire
Features
Wire Insulation Support
Seam
Closed Barrel
Insulation Dia
0.105 to 0.145 in
Contact Plating Material
Copper, Tin
Terminal Orientation
Straight

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.