Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ring Terminal, 1/4 in Stud Size, 14 AWG, 600 V, Vinyl Insulated, Yellow

  • Mfr # 35349

  • Zoro # G300926847


product price: $1.19
/ea
Sold in multiples of 150 for $178.50

Key Features

Insulation Color
Yellow
Maximum Wire Size
14 AWG
Insulation Type
Vinyl
Stud Size
1/4 in
Maximum Voltage
600 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35349
Zoro #
G300926847
UPC #
-
Country of Origin
United States

Dimensions

Maximum Wire Size
14 AWG
Stud Size
1/4 in
Overall Length
1.19 in
Barrel Inside Dia.
0.252 in

Details

Item
Ring Terminal
Insulation Color
Yellow
Insulation Type
Vinyl
Maximum Voltage
600 V
Maximum Operating Temperature
221 Degrees F
Features
Heavy Duty; Wire Insulation Support
Wire Type
Solid or Stranded, Regular Wire
Seam
Standard, Closed Barrel
Insulation Dia
0.15 to 0.25 in
Contact Plating Material
Tin, Copper
Terminal Orientation
Offset, Straight

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.