Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ring Terminal, 3/8 in Stud Size, 14 AWG, 600 V, Vinyl Insulated, Yellow

  • Mfr # 34826

  • Zoro # G800927405


product price: $1.29
/ea
Sold in multiples of 67 for $86.43

Key Features

Insulation Color
Yellow
Maximum Wire Size
14 AWG
Insulation Type
Vinyl
Stud Size
3/8 in
Maximum Voltage
600 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34826
Zoro #
G800927405
UPC #
-
Country of Origin
United States

Dimensions

Maximum Wire Size
14 AWG
Stud Size
3/8 in
Overall Length
1.59 in
Barrel Inside Dia.
0.212 in

Details

Item
Ring Terminal
Insulation Color
Yellow
Insulation Type
Vinyl
Maximum Voltage
600 V
Maximum Operating Temperature
221 Degrees F
Seam
Standard, Closed Barrel
Features
Heavy Duty; Wire Insulation Support
Wire Type
Solid or Stranded, Regular Wire
Terminal Orientation
Offset, Straight
Insulation Dia
0.105 to 0.2 in
Contact Plating Material
Copper, Tin

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.