
Ring Terminal, #6 Stud Size, 2.62 mm², 600 V, Vinyl Insulated, Yellow (Discontinued)
- Mfr # 34821
- Zoro # G100927143
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
34821
Zoro #
G100927143
UPC #
-
Country of Origin
United States
Dimensions
Maximum Wire Size
2.62 mm²
Minimum Wire Size
1.04 mm²
Stud Size
#6
Barrel Inside Dia.
0.212 in
Overall Length
0.95 in
Details
Item
Ring Terminal
Terminal Shape
Standard Ring Tongue
Insulation Color
Yellow
Insulation Type
Vinyl
Maximum Voltage
600 V
Maximum Operating Temperature
105 Degrees C
Wire Type
Solid or Stranded, Regular Wire
Features
Heavy Duty; Wire Insulation Support
Seam
Standard, Closed Barrel
Contact Plating Material
Tin, Copper
Terminal Orientation
Straight
Insulation Dia
2.67 to 5.08 mm
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.