
Fork Terminal, #10 Stud Size, 6 mm², 600 V, Nylon, Vinyl Insulated, Yellow
Mfr # 52856
Zoro # G300926908
product price: $0.45
/ea
Sold in multiples of 150 for $67.50
Key Features
Terminal Shape
Flanged Fork
Insulation Color
Yellow
Maximum Wire Size
6 mm²
Minimum Wire Size
3 mm²
Insulation Type
Nylon, Vinyl
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
52856
Zoro #
G300926908
UPC #
-
Country of Origin
United States
Dimensions
Maximum Wire Size
6 mm²
Minimum Wire Size
3 mm²
Stud Size
#10
Barrel Inside Dia.
0.252 in
Overall Length
1.017 in
Details
Item
Fork Terminal
Terminal Shape
Flanged Fork
Insulation Color
Yellow
Insulation Type
Nylon, Vinyl
Maximum Voltage
600 V
Features
Wire Insulation Support
Wire Type
Solid or Stranded, Regular Wire
Seam
Standard, Closed Barrel
Insulation Dia
0.15 to 0.25 in
Contact Plating Material
Tin, Copper
Terminal Orientation
Straight
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.