
Fork Terminal, #6 Stud Size, 6.64 mm², 600 V, Vinyl, PVC Insulated, Yellow (Discontinued)
- Mfr # 324581
- Zoro # G900927350
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
324581
Zoro #
G900927350
UPC #
-
Country of Origin
United States
Dimensions
Maximum Wire Size
6.64 mm²
Minimum Wire Size
2.62 mm²
Stud Size
#6
Overall Length
1.0169 in
Barrel Inside Dia.
0.252 in
Details
Item
Fork Terminal
Insulation Color
Yellow
Insulation Type
Vinyl, PVC
Maximum Voltage
600 V
Maximum Operating Temperature
105 Degrees C
Wire Type
Solid or Stranded, Regular Wire
Features
Wire Insulation Support
Seam
Closed Barrel
Terminal Orientation
Straight, Flanged
Contact Plating Material
Tin, Copper
Insulation Dia
0.15 to 0.25 in
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.