
Fork Terminal, #6 Stud Size, 6.64 mm², 600 V, Vinyl, PVC Insulated, Yellow (Discontinued)
- Mfr # 8-324581-2
- Zoro # G700926645
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8-324581-2
Zoro #
G700926645
UPC #
-
Country of Origin
United States
Dimensions
Maximum Wire Size
6.64 mm²
Minimum Wire Size
2.62 mm²
Stud Size
#6
Barrel Inside Dia.
0.252 in
Overall Length
1.0169 in
Details
Item
Fork Terminal
Terminal Shape
Flanged Fork
Insulation Color
Yellow
Insulation Type
Vinyl, PVC
Maximum Voltage
600 V
Maximum Operating Temperature
105 Degrees C
Wire Type
Solid or Stranded, Regular Wire
Seam
Closed Barrel
Features
Wire Insulation Support
Insulation Dia
0.15 to 0.25 in
Terminal Orientation
Straight
Contact Plating Material
Tin, Copper
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.