Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fork Terminal, #6 Stud Size, 14 AWG, 600 V, Vinyl, PVC Insulated, Blue

  • Mfr # 324165

  • Zoro # G800926927


product price: $0.35
/ea
Sold in multiples of 237 for $82.95

Key Features

Insulation Color
Blue
Maximum Wire Size
14 AWG
Insulation Type
Vinyl, PVC
Stud Size
#6
Maximum Voltage
600 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
324165
Zoro #
G800926927
UPC #
-
Country of Origin
United States

Dimensions

Maximum Wire Size
14 AWG
Stud Size
#6
Barrel Inside Dia.
0.195 in
Overall Length
0.7488 in

Details

Item
Fork Terminal
Insulation Color
Blue
Insulation Type
Vinyl, PVC
Maximum Voltage
600 V
Maximum Operating Temperature
221 Degrees F
Features
Wire Insulation Support
Seam
Closed Barrel
Wire Type
Solid or Stranded, Regular Wire
Contact Plating Material
Copper, Tin
Insulation Dia
0.118 to 0.193 in
Terminal Orientation
Offset, Straight

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.