
Fork Terminal, #8 Stud Size, 16 AWG, 600 V, Vinyl, PVC Insulated, Blue (Discontinued)
- Mfr # 53874-1
- Zoro # G900926902
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
53874-1
Zoro #
G900926902
UPC #
-
Country of Origin
United States
Dimensions
Maximum Wire Size
16 AWG
Stud Size
#8
Overall Length
0.749 in
Barrel Inside Dia.
0.195 in
Details
Item
Fork Terminal
Insulation Color
Blue
Insulation Type
Vinyl, PVC
Maximum Voltage
600 V
Maximum Operating Temperature
221 Degrees F
Seam
Closed Barrel
Features
Wire Insulation Support
Wire Type
Solid or Stranded, Regular Wire
Contact Plating Material
Tin
Terminal Orientation
Offset, Straight
Insulation Dia
0.118 to 0.193 in
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.