
Fork Terminal, #10 Stud Size, 10 AWG, 600 V, Vinyl, PVC Insulated, Yellow (Discontinued)
- Mfr # 52963-2
- Zoro # G900927466
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
52963-2
Zoro #
G900927466
UPC #
-
Country of Origin
United States
Dimensions
Maximum Wire Size
10 AWG
Stud Size
#10
Overall Length
1.1 in
Details
Item
Fork Terminal
Terminal Shape
Fork
Insulation Color
Yellow
Insulation Type
Vinyl, PVC
Maximum Voltage
600 V
Maximum Operating Temperature
221 Degrees F
Features
Wire Insulation Support
Seam
Standard, Closed Barrel
Wire Type
Solid or Stranded, Regular Wire
Terminal Orientation
Offset, Straight
Insulation Dia
0.15 to 0.25 in
Contact Plating Material
Brass, Tin
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.