
Fork Terminal, #10 Stud Size, 14 AWG, 600 V, Vinyl, PVC Insulated, Blue (Discontinued)
- Mfr # 52465
- Zoro # G100927426
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
52465
Zoro #
G100927426
UPC #
-
Country of Origin
United States
Dimensions
Maximum Wire Size
14 AWG
Stud Size
#10
Barrel Inside Dia.
0.195 in
Overall Length
1.017 in
Details
Item
Fork Terminal
Insulation Color
Blue
Insulation Type
Vinyl, PVC
Maximum Voltage
600 V
Features
Inspection Slot; Wire Insulation Support
Seam
Standard, Closed Barrel
Wire Type
Solid or Stranded, Regular Wire
Insulation Dia
0.118 to 0.193 in
Contact Plating Material
Tin
Terminal Orientation
Straight
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.