
Ring Terminal, 3/8 in Stud Size, 10 AWG, 300 V, PTFE Insulated (Discontinued)
- Mfr # 50848
- Zoro # G400927164
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
50848
Zoro #
G400927164
UPC #
-
Country of Origin
United States
Dimensions
Maximum Wire Size
10 AWG
Stud Size
3/8 in
Overall Length
1.405 in
Barrel Inside Dia.
0.235 in
Details
Item
Ring Terminal
Terminal Shape
Ring Tongue
Insulation Type
PTFE
Maximum Voltage
300 V
Maximum Operating Temperature
550 Degrees F
Wire Type
Regular Wire
Seam
Standard, Closed Barrel
Features
Wire Insulation Support
Contact Plating Material
Copper, Nickel
Insulation Dia
0.214 in
Terminal Orientation
Straight
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.