Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ring Terminal, #10 Stud Size, 20 AWG, 300 V, PTFE Insulated

  • Mfr # 50832-1

  • Zoro # G900926865


product price: $6.25
/ea
Sold in multiples of 12 for $75.00

Key Features

Terminal Shape
Standard Ring Tongue
Insulation Type
PTFE
Maximum Voltage
300 V
Maximum Operating Temperature
550 Degrees F
Overall Length
0.835 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
50832-1
Zoro #
G900926865
UPC #
-
Country of Origin
United States

Dimensions

Maximum Wire Size
20 AWG
Stud Size
#10
Overall Length
0.835 in

Details

Item
Ring Terminal
Terminal Shape
Standard Ring Tongue
Insulation Type
PTFE
Maximum Voltage
300 V
Maximum Operating Temperature
550 Degrees F
Wire Type
Regular Wire
Seam
Standard, Closed Barrel
Features
Wire Insulation Support
Contact Plating Material
Nickel, Copper
Terminal Orientation
Offset, Straight
Insulation Dia
0.035 to 0.1 in

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.