
Ring Terminal, #10 Stud Size, 16 AWG, 300 V, PTFE Insulated, Orange (Discontinued)
- Mfr # 1-332454-0
- Zoro # G100927075
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-332454-0
Zoro #
G100927075
UPC #
-
Country of Origin
United States
Dimensions
Maximum Wire Size
16 AWG
Stud Size
#10
Overall Length
21.44 mm
Barrel Inside Dia.
0.058 to 0.145 in
Details
Item
Ring Terminal
Terminal Shape
Ring
Insulation Color
Orange
Insulation Type
PTFE
Maximum Voltage
300 V
Maximum Operating Temperature
500 Degrees F
Features
Sheared Terminal; Wire Insulation Support
Wire Type
Stranded, Regular Wire
Seam
Standard, Closed Barrel
Terminal Orientation
Straight
Insulation Dia
0.055 to 0.135 in
Contact Plating Material
Gold, Copper
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.