
Ring Terminal, 3/8 in Stud Size, 6.64 mm², PVF2 Insulated (Discontinued)
- Mfr # 696424-9
- Zoro # G200926923
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
696424-9
Zoro #
G200926923
UPC #
-
Country of Origin
United States
Dimensions
Maximum Wire Size
6.64 mm²
Minimum Wire Size
2.62 mm²
Stud Size
3/8 in
Overall Length
1.419 in
Barrel Inside Dia.
0.253 in
Details
Item
Ring Terminal
Terminal Shape
Standard Ring Tongue
Insulation Type
PVF2
Maximum Operating Temperature
150 Degrees C
Wire Type
Stranded, Regular Wire
Seam
Long, Closed Barrel
Features
Sheared Terminal; Wire Insulation Support
Insulation Dia
0.15 to 0.23 in
Terminal Orientation
Straight
Contact Plating Material
Tin, Copper
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.