
Ring Terminal, 5/16 in Stud Size, 10 AWG, PVF2 Insulated, Bare (Discontinued)
- Mfr # 53427-1
- Zoro # G300927134
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
53427-1
Zoro #
G300927134
UPC #
-
Country of Origin
United States
Dimensions
Maximum Wire Size
10 AWG
Stud Size
5/16 in
Overall Length
1.322 in
Barrel Inside Dia.
0.235 in
Details
Item
Ring Terminal
Terminal Shape
Standard Ring Tongue
Insulation Color
Bare
Insulation Type
PVF2
Maximum Operating Temperature
150 Degrees C
Wire Type
Stranded
Seam
Closed, Brazed
Insulation Dia
0.23 in
Contact Plating Material
Tin-Lead
Terminal Orientation
Straight
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.