Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ring Terminal, #4 Stud Size, 1.31 mm², PVF2 Insulated, Bare

  • Mfr # 53963-1

  • Zoro # G300927271


product price: $5.89
/ea
Sold in multiples of 30 for $176.70

Key Features

Terminal Shape
Standard Ring Tongue
Insulation Color
Bare
Insulation Type
PVF2
Features
Wire Insulation Support
Wire Type
Heavy Duty
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53963-1
Zoro #
G300927271
UPC #
-
Country of Origin
United States

Dimensions

Maximum Wire Size
1.31 mm²
Stud Size
#4
Barrel Inside Dia.
0.235 in
Overall Length
0.955 in

Details

Item
Ring Terminal
Terminal Shape
Standard Ring Tongue
Insulation Color
Bare
Insulation Type
PVF2
Features
Wire Insulation Support
Wire Type
Heavy Duty
Seam
Closed Barrel
Terminal Orientation
Straight
Insulation Dia
0.15 to 0.23 in
Contact Plating Material
Tin-Lead

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.