
Ring Terminal, 3/8 in Stud Size, 10 AWG, 300 V, Nylon Insulated, Yellow (Discontinued)
- Mfr # 8-35112-1
- Zoro # G800926651
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8-35112-1
Zoro #
G800926651
UPC #
-
Country of Origin
United States
Dimensions
Maximum Wire Size
10 AWG
Stud Size
3/8 in
Overall Length
1.41 in
Barrel Inside Dia.
0.253 in
Details
Item
Ring Terminal
Insulation Color
Yellow
Insulation Type
Nylon
Maximum Voltage
300 V
Maximum Operating Temperature
105 Degrees C
Seam
Standard, Closed Barrel
Wire Type
Solid or Stranded, Regular Wire
Contact Plating Material
Copper, Tin
Terminal Orientation
Straight
Insulation Dia
3.81 to 6.35 mm
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.