Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ring Terminal, #6 Stud Size, 10 AWG, 300 V, Nylon Insulated, Yellow

  • Mfr # 8-35107-2

  • Zoro # G300926656


product price: $0.99
/ea
Sold in multiples of 100 for $99.00

Key Features

Insulation Color
Yellow
Maximum Wire Size
10 AWG
Insulation Type
Nylon
Stud Size
#6
Maximum Voltage
300 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8-35107-2
Zoro #
G300926656
UPC #
-
Country of Origin
United States

Dimensions

Maximum Wire Size
10 AWG
Stud Size
#6
Overall Length
1.08 in
Barrel Inside Dia.
0.252 in

Details

Item
Ring Terminal
Insulation Color
Yellow
Insulation Type
Nylon
Maximum Voltage
300 V
Maximum Operating Temperature
105 Degrees C
Seam
Standard, Closed Barrel
Wire Type
Solid or Stranded, Regular Wire
Terminal Orientation
Straight
Insulation Dia
3.81 to 6.35 mm
Contact Plating Material
Copper, Tin

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.