Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ring Terminal, M6 Stud Size, 2.5 - sq mm, 300 V, Blue

  • Mfr # 31906

  • Zoro # G700927284


product price: $1.15
/ea
Sold in multiples of 90 for $103.50

Key Features

Terminal Shape
Standard Ring Tongue
Insulation Color
Blue
Maximum Wire Size
2.5 mm²
Minimum Wire Size
1 mm²
Insulation Coverage
Partial Coverage
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31906
Zoro #
G700927284
UPC #
-
Country of Origin
United States

Dimensions

Maximum Wire Size
2.5 mm²
Minimum Wire Size
1 mm²
Stud Size
M6
Overall Length
1.078 in

Details

Item
Ring Terminal
Terminal Shape
Standard Ring Tongue
Insulation Color
Blue
Insulation Coverage
Partial Coverage
Maximum Voltage
300 V
Features
Wire Insulation Support
Wire Type
Regular Wire
Seam
Closed Barrel
Contact Plating Material
Tin, Copper
Terminal Orientation
Straight
Insulation Dia
0.115 to 0.17 in

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.