
Ring Terminal, #6 Stud Size, 20 AWG, 300 V, Nylon Insulated, Bare (Discontinued)
- Mfr # 323986
- Zoro # G100927501
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
323986
Zoro #
G100927501
UPC #
-
Country of Origin
United States
Dimensions
Maximum Wire Size
20 AWG
Stud Size
#6
Overall Length
0.744 in
Details
Item
Ring Terminal
Terminal Shape
Standard Ring Tongue
Insulation Color
Bare
Insulation Type
Nylon
Maximum Voltage
300 V
Seam
Closed Barrel
Wire Type
Stranded, Regular Wire
Terminal Orientation
Straight
Insulation Dia
0.04 to 0.1 in
Contact Plating Material
Copper, Tin
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.