
Ring Terminal, #2 Stud Size, 22 AWG, 300 V, Nylon Insulated, Yellow (Discontinued)
- Mfr # 323913
- Zoro # G400927393
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
323913
Zoro #
G400927393
UPC #
-
Country of Origin
United States
Dimensions
Maximum Wire Size
22 AWG
Stud Size
#2
Overall Length
0.646 in
Details
Item
Ring Terminal
Insulation Color
Yellow
Insulation Type
Nylon
Maximum Voltage
300 V
Maximum Operating Temperature
150 Degrees C
Wire Type
Stranded, Regular Wire
Seam
Closed Barrel
Insulation Dia
0.031 to 0.055 in
Contact Plating Material
Copper, Tin
Terminal Orientation
Straight
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.