
Ring Terminal, #2 Stud Size, 22 AWG, 300 V, Nylon Insulated, Yellow (Discontinued)
- Mfr # 329951
- Zoro # G300926946
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
329951
Zoro #
G300926946
UPC #
-
Country of Origin
United States
Dimensions
Maximum Wire Size
22 AWG
Stud Size
#2
Overall Length
0.615 in
Details
Item
Ring Terminal
Terminal Shape
Standard Ring Tongue
Insulation Color
Yellow
Insulation Type
Nylon
Maximum Voltage
300 V
Seam
Standard, Closed Barrel
Features
Sheared Terminal
Wire Type
Stranded, Regular Wire
Terminal Orientation
Straight
Contact Plating Material
Copper, Tin
Insulation Dia
1.27 to 2.08 in
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.