
Ring Terminal, 5/16 in Stud Size, 14 AWG, 300 V, Nylon Insulated, Blue (Discontinued)
- Mfr # 2-320575-3
- Zoro # G800926835
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2-320575-3
Zoro #
G800926835
UPC #
-
Country of Origin
United States
Dimensions
Maximum Wire Size
14 AWG
Stud Size
5/16 in
Barrel Inside Dia.
0.153 in
Overall Length
1.14 in
Details
Item
Ring Terminal
Terminal Shape
Standard Ring Tongue
Insulation Color
Blue
Insulation Type
Nylon
Maximum Voltage
300 V
Wire Type
Regular Wire
Seam
Standard, Closed Barrel
Terminal Orientation
Straight
Insulation Dia
0.078 to 0.13 in
Contact Plating Material
Copper, Tin
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.