
Ring Terminal, #10 Stud Size, 18 AWG, 300 V, Nylon Insulated, Red (Discontinued)
- Mfr # 2-36153-5
- Zoro # G600927445
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2-36153-5
Zoro #
G600927445
UPC #
-
Country of Origin
United States
Dimensions
Maximum Wire Size
18 AWG
Stud Size
#10
Barrel Inside Dia.
0.128 in
Overall Length
0.91 in
Details
Item
Ring Terminal
Insulation Color
Red
Insulation Type
Nylon
Maximum Voltage
300 V
Maximum Operating Temperature
221 Degrees F
Features
Wire Insulation Support
Seam
Standard, Closed Barrel
Wire Type
Stranded, Regular Wire
Contact Plating Material
Copper, Tin
Terminal Orientation
Offset, Straight
Insulation Dia
0.056 to 0.11 in
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.