Zoro Homepage
This item is Discontinued.
Te Connectivity Ring Terminal, #8 Stud Size, 18 AWG, 300 V, Nylon Insulated, Red 1-320551-4

Ring Terminal, #8 Stud Size, 18 AWG, 300 V, Nylon Insulated, Red (Discontinued)

  • Mfr # 1-320551-4
  • Zoro # G800926705
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-320551-4
Zoro #
G800926705
UPC #
-
Country of Origin
United States

Dimensions

Maximum Wire Size
18 AWG
Stud Size
#8
Overall Length
0.906 in

Details

Item
Ring Terminal
Insulation Color
Red
Insulation Type
Nylon
Maximum Voltage
300 V
Maximum Operating Temperature
221 Degrees F
Wire Type
Stranded, Regular Wire
Features
Wire Insulation Support
Seam
Standard, Closed Barrel
Contact Plating Material
Copper, Tin
Terminal Orientation
Offset, Straight
Insulation Dia
0.056 to 0.11 in

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.