Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ring Terminal, 1/4 in Stud Size, 22 AWG, 300 V, Nylon Insulated, Red

  • Mfr # 2-320571-3

  • Zoro # G600926868


product price: $1.29
/ea
Sold in multiples of 69 for $89.01

Key Features

Terminal Shape
Standard Ring Tongue
Insulation Color
Red
Insulation Type
Nylon
Maximum Voltage
300 V
Maximum Operating Temperature
221 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-320571-3
Zoro #
G600926868
UPC #
-
Country of Origin
United States

Dimensions

Maximum Wire Size
22 AWG
Stud Size
1/4 in
Barrel Inside Dia.
0.128 in
Overall Length
1.078 in

Details

Item
Ring Terminal
Terminal Shape
Standard Ring Tongue
Insulation Color
Red
Insulation Type
Nylon
Maximum Voltage
300 V
Maximum Operating Temperature
221 Degrees F
Wire Type
Stranded, Regular Wire
Seam
Standard, Closed Barrel
Features
Wire Insulation Support
Terminal Orientation
Offset, Straight
Contact Plating Material
Tin, Copper
Insulation Dia
0.038 to 0.11 in

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.