Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wire Terminal, #5 Stud Size, 14 AWG, 300 V, Nylon Insulated, Blue

  • Mfr # 2-327952-2

  • Zoro # G300927356


product price: $1.39
/ea
Sold in multiples of 5000 for $6,950.00

Key Features

Terminal Shape
Rectangular Ring Tongue
Insulation Color
Blue
Insulation Type
Nylon
Stud Size
#5
Maximum Voltage
300 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-327952-2
Zoro #
G300927356
UPC #
-
Country of Origin
United States

Dimensions

Maximum Wire Size
14 AWG
Stud Size
#5
Overall Length
0.855 in

Details

Item
Wire Terminal
Terminal Shape
Rectangular Ring Tongue
Insulation Color
Blue
Insulation Type
Nylon
Maximum Voltage
300 V
Maximum Operating Temperature
221 Degrees F
Features
Wire Insulation Support
Seam
Closed Barrel
Wire Type
Solid or Stranded, Regular Wire
Contact Plating Material
Tin, Copper
Terminal Orientation
Offset, Straight
Insulation Dia
0.105 to 0.15 in

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.