Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity Wire Terminal, #8 Stud Size, 2.62 mm², 300 V, Nylon Insulated, Blue 35279

Wire Terminal, #8 Stud Size, 2.62 mm², 300 V, Nylon Insulated, Blue (Discontinued)

  • Mfr # 35279
  • Zoro # G600926622
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35279
Zoro #
G600926622
UPC #
-
Country of Origin
United States

Dimensions

Maximum Wire Size
2.62 mm²
Minimum Wire Size
1.04 mm²
Stud Size
#8
Barrel Inside Dia.
0.173 in
Overall Length
0.86 in
Mesh Length
0.66m (26.00")
Bale Length
0.203m (8.00")
Cable Diameter
76.20-88.65mm (3.000-3.490")

Details

Item
Wire Terminal
Terminal Shape
Rectangular Ring Tongue
Insulation Color
Blue
Insulation Coverage
Partially Insulated
Insulation Type
Nylon
Maximum Voltage
300 V
Seam
Standard, Closed Barrel
Wire Type
Regular Wire
Features
Wire Insulation Support
Terminal Orientation
Straight
Insulation Dia
2.921 to 4.318 mm
Contact Plating Material
Tin, Copper
Series
130094
Approximate Break Strength
2394.97kg (5280 lbs)
CSA
LR32159
Material - Grip
Non-magnetic Tin Bronze Wire
Eye Type
Double

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.