
Ring Terminal, #4 Stud Size, Nylon Insulated, Red (Discontinued)
- Mfr # 132016-1
- Zoro # G300927417
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
132016-1
Zoro #
G300927417
UPC #
-
Country of Origin
Poland
Dimensions
Stud Size
#4
Overall Length
21.9 mm
Barrel Inside Dia.
0.116 in
Details
Item
Ring Terminal
Insulation Color
Red
Insulation Type
Nylon
Seam
Standard, Closed Barrel
Features
Wire Insulation Support
Wire Range
0.5 to 0.6 mm²
Wire Type
Stranded, Regular Wire
Terminal Orientation
Straight
Contact Plating Material
Tin, Copper
Insulation Dia
0.113 in
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.