
Fork Terminal, #10 Stud Size, 16 AWG, 300 V, Nylon Insulated, Blue (Discontinued)
- Mfr # 8-32060-1
- Zoro # G900927442
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
8-32060-1
Zoro #
G900927442
UPC #
-
Country of Origin
United States
Dimensions
Maximum Wire Size
16 AWG
Stud Size
#10
Overall Length
0.908 in
Details
Item
Fork Terminal
Insulation Color
Blue
Insulation Type
Nylon
Maximum Voltage
300 V
Maximum Operating Temperature
221 Degrees F
Features
Wire Insulation Support
Seam
Closed Barrel
Wire Type
Regular Wire
Contact Plating Material
Tin, Copper
Terminal Orientation
Straight
Insulation Dia
0.115 to 0.17 in
Description
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.