
Fork Terminal, #8 Stud Size, 10 AWG, 300 V, Nylon Insulated, Yellow
Mfr # 8-32510-2
Zoro # G700926744
product price: $1.19
/eaSold in multiples of 100 for $119.00
Key Features
Terminal Shape
Flanged Fork
Insulation Color
Yellow
Maximum Wire Size
10 AWG
Insulation Coverage
Partially Insulated
Insulation Type
Nylon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8-32510-2
Zoro #
G700926744
UPC #
-
Country of Origin
United States
Dimensions
Maximum Wire Size
10 AWG
Stud Size
#8
Overall Length
1.017 in
Details
Item
Fork Terminal
Terminal Shape
Flanged Fork
Insulation Color
Yellow
Insulation Coverage
Partially Insulated
Insulation Type
Nylon
Maximum Voltage
300 V
Wire Type
Solid or Stranded, Regular Wire
Seam
Closed Barrel
Terminal Orientation
Straight
Insulation Dia
0.15 to 0.23 in
Contact Plating Material
Copper, Tin
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.