
Fork Terminal, #6 Stud Size, 14 AWG, 300 V, Nylon Insulated, Blue (Discontinued)
- Mfr # 8-320861-1
- Zoro # G300927301
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8-320861-1
Zoro #
G300927301
UPC #
-
Country of Origin
United States
Dimensions
Maximum Wire Size
14 AWG
Stud Size
#6
Overall Length
0.737 in
Details
Item
Fork Terminal
Terminal Shape
Flanged Fork
Insulation Color
Blue
Insulation Coverage
Partially Insulated
Insulation Type
Nylon
Maximum Voltage
300 V
Wire Type
Regular Wire
Seam
Standard, Closed Barrel
Contact Plating Material
Copper, Tin
Terminal Orientation
Straight
Insulation Dia
0.115 to 0.17 in
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.