
Fork Terminal, #6 Stud Size, 10 AWG, 300 V, Nylon Insulated, Yellow
Mfr # 52430-1
Zoro # G300927127
product price: $1.35
/eaSold in multiples of 150 for $202.50
Key Features
Terminal Shape
Fork
Insulation Color
Yellow
Maximum Wire Size
10 AWG
Insulation Coverage
Partially Insulated
Insulation Type
Nylon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
52430-1
Zoro #
G300927127
UPC #
-
Country of Origin
United States
Dimensions
Maximum Wire Size
10 AWG
Stud Size
#6
Overall Length
1.131 in
Barrel Inside Dia.
0.252 in
Details
Item
Fork Terminal
Terminal Shape
Fork
Insulation Color
Yellow
Insulation Coverage
Partially Insulated
Insulation Type
Nylon
Maximum Voltage
300 V
Wire Type
Regular Wire
Seam
Standard, Closed Barrel
Contact Plating Material
Phosphor Bronze, Tin
Insulation Dia
0.15 to 0.25 in
Terminal Orientation
Straight
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.