Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fork Terminal, #8 Stud Size, 10 AWG, 300 V, Nylon Insulated, Yellow

  • Mfr # 52942

  • Zoro # G800927108


product price: $0.92
/ea
Sold in multiples of 97 for $89.24

Key Features

Terminal Shape
Fork
Insulation Color
Yellow
Maximum Wire Size
10 AWG
Insulation Coverage
Partially Insulated
Insulation Type
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52942
Zoro #
G800927108
UPC #
-
Country of Origin
United States

Dimensions

Maximum Wire Size
10 AWG
Stud Size
#8
Barrel Inside Dia.
0.253 in
Overall Length
1.052 in

Details

Item
Fork Terminal
Terminal Shape
Fork
Insulation Color
Yellow
Insulation Coverage
Partially Insulated
Insulation Type
Nylon
Maximum Voltage
300 V
Wire Type
Regular Wire
Seam
Standard, Closed Barrel
Terminal Orientation
Straight
Contact Plating Material
Phosphor Bronze, Tin
Insulation Dia
0.15 to 0.25 in

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.