Zoro Homepage
This item is Discontinued.
Te Connectivity Fork Terminal, #10 Stud Size, 14 AWG, 300 V, Nylon Insulated, Blue 9-52937-1

Fork Terminal, #10 Stud Size, 14 AWG, 300 V, Nylon Insulated, Blue (Discontinued)

  • Mfr # 9-52937-1
  • Zoro # G300926564
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9-52937-1
Zoro #
G300926564
UPC #
-
Country of Origin
United States

Dimensions

Maximum Wire Size
14 AWG
Stud Size
#10
Overall Length
0.908 in

Details

Item
Fork Terminal
Insulation Color
Blue
Insulation Type
Nylon
Maximum Voltage
300 V
Maximum Operating Temperature
221 Degrees F
Seam
Standard, Closed Barrel
Wire Type
Solid or Stranded, Regular Wire
Features
Wire Insulation Support
Contact Plating Material
Phosphor Bronze, Tin
Terminal Orientation
Straight
Insulation Dia
0.115 to 0.182 in

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.