
Fork Terminal, #8 Stud Size, 14 AWG, 300 V, Nylon Insulated, Blue (Discontinued)
- Mfr # 52421
- Zoro # G600927322
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
52421
Zoro #
G600927322
UPC #
-
Country of Origin
United States
Dimensions
Maximum Wire Size
14 AWG
Stud Size
#8
Barrel Inside Dia.
0.153 in
Overall Length
0.979 in
Depth
89.92mm (3.540")
Height
79.50mm (3.130")
Cable Width - Maximum
59.00mm (2.320")
Saddle Radius
71.88mm (2.830")
Cable Height - Maximum
8.35mm (.330")
Details
Item
Fork Terminal
Insulation Color
Blue
Insulation Type
Nylon
Maximum Voltage
300 V
Wire Type
Regular Wire
Seam
Standard, Closed Barrel
Terminal Orientation
Straight
Contact Plating Material
Phosphor Bronze, Tin
Insulation Dia
0.105 to 0.15 in
Wire/Cable Type
Flat
Material - Wheel
Steel - Sealed Ball Bearing
Component Type
Car - Intermediate
Series
130117
Duty
Standard - 15kg per Car
Number of Cars
1
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.